Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346412
  • Zoro # G3592913

product price: 
$
33.99
/ea
Sold in multiples of 10 for $339.90

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346412
Zoro #
G3592913
UPC #
4050839383382
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Insert Material
Carbide
Insert Style
WMT-U-PH
Lead Angle
5 Degrees
ISO Number
WMTS300M3P03PH
No. of Edges
2
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Coating
AlTiN
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
M, N, S
Number of Cutting Edges
2
Chip-Breaker Code
PH
ANSI Code
WMTS300M3P03PH
Hole Type
No Hole
Cutting Application
Grooving, Turning
Chip-Breaker Style
On One Side
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Manufacturer Grade
WU10PT
Coating Process
PVD
Secondary Material Application ISO Code
H, K, P
Measurement System
Metric
Clearance Angle
5 Degrees
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
2.39mm
Corner Radius
0.30mm
Overall Length
25.65mm
Insert Size
3
Reference Length
25.65mm
Thickness
4.65mm
Seat Size
3
Max. Grooving Width
3.00mm
Wire Rope Length
25.65mm
Length
25.65mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code WMTS300M3P03PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.