Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4116130
  • Zoro # G3593412

product price: 
$
30.79
/ea
Sold in multiples of 5 for $153.95

Key Features

Style
WMT
Insert Seat Size
2
Width
1.68mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4116130
Zoro #
G3593412
UPC #
4021169607547
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Insert Material
Carbide
ISO Number
WMTS200M2P02PT
Insert Style
WMT-P-PT
No. of Edges
2
Application
Grooving
Lead Angle
5 Degrees
Mounting Style
Convex Prismatic Cross Section
Coating
AlTiN
ANSI Code
WMTS200M2P02PT
Manufacturer Grade
WU25PT
Chip-Breaker Style
On One Side
Chip-Breaker Code
PT
Cutting Application
Grooving, Turning
Finish - Machining
AlTiN
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Coating Process
PVD
Primary Material Application ISO Code
M, N, S
Secondary Material Application ISO Code
K, P
Clearance Angle
5 Degrees
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Feed Type
High

Dimensions

Insert Seat Size
2
Width
1.68mm
Corner Radius
0.15mm
Insert Size
2
Overall Length
19.10mm
Seat Size
2
Thickness
4.21mm
Reference Length
19.10mm
Max. Grooving Width
2.00mm
Wire Rope Length
19.10mm
Length
19.10mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code WMTS200M2P02PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.