Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4117239
  • Zoro # G3594085

product price: 
$
35.69
/ea
Sold in multiples of 5 for $178.45

Key Features

Style
WMT
Insert Seat Size
6
Width
4.57mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4117239
Zoro #
G3594085
UPC #
4021169606922
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
No. of Edges
2
Insert Style
WMT-P-PT
Application
Grooving
Lead Angle
5 Degrees
ISO Number
WMTS600M6P03PT
Insert Material
Carbide
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
Cutting Application
Grooving, Turning
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Coating Process
PVD
Clearance Angle
5 Degrees
ANSI Code
WMTS600M6P03PT
Chip-Breaker Code
PT
Number of Cutting Edges
2
Hole Type
No Hole
Manufacturer Grade
WU10PT
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, N, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, P

Dimensions

Insert Seat Size
6
Width
4.57mm
Corner Radius
0.30mm
Overall Length
28.63mm
Insert Size
6
Max. Grooving Width
6.00mm
Reference Length
28.63mm
Thickness
6.07mm
Seat Size
6
Wire Rope Length
28.63mm
Length
28.63mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code WMTS600M6P03PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.