Shop WIDIA

Cutting tool

  • Mfr # 6817526
  • Zoro # G603528250

product price: 
$
8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Wiper Insert
No
Insert Style
WNMG
Material Grade - Machining
WM15CT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6817526
Zoro #
G603528250
UPC #
-
Country of Origin
India
Item
Turning Inserts
Chip-Breaker
Yes
Cutting Direction
Neutral
Wiper Insert
No
Insert Style
WNMG
Material Grade - Machining
WM15CT
Manufacturer Grade
WM15CT
Secondary Material Application
Steel
Chip-Breaker Code
RU
Number of Cutting Edges
6
Coating Process
MT-CVD/CVD
Clearance Angle
0 Degrees
Rake
Positive
Primary Material Application ISO Code
M
Cutting Application
Roughing
Features
DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching
Secondary Material Application ISO Code
P
ANSI Code
WNMG433RU
Feed Type
High
ISO Number
WNMG080412RU
Finish - Machining
TiN+TiCN+Al2O3+TiOCN
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Shape
Trigon
Primary Material Application
Stainless Steel
Inscribed Circle
1/2 in
Material - Machining
Carbide
Measurement System
Fractional Inch

Dimensions

Cutting Edge Length
0.3420 in
Thickness
3/16 in
Corner Radius
3/64 in
Fits Chest Size
DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching

Description

Turning Inserts, Chip-Breaker Code RU, Inscribed Circle 1/2 in, TiN+TiCN+Al2O3+TiOCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.