Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346421
  • Zoro # G3594374
product price: 
$
34.49
/ea
Sold in multiples of 5 for $172.45

Key Features

Style
WMT
Insert Seat Size
4
Width
3.15mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346421
Zoro #
G3594374
UPC #
4050839384198
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
ISO Number
WMTS400M4P06PH
Mounting Style
Convex Prismatic Cross Section
Insert Style
WMT-U-PH
Lead Angle
5 Degrees
No. of Edges
2
Coating
AlTiN
Insert Material
Carbide
Application
Grooving
Coating Process
PVD
Chip-Breaker Style
On One Side
Material - Machining
Carbide
ANSI Code
WMTS400M4P06PH
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Hole Type
No Hole
Number of Cutting Edges
2
Manufacturer Grade
WU10PT
Measurement System
Metric
Clearance Angle
5 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Cutting Application
Grooving, Turning
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, N, S
Chip-Breaker Code
PH
Secondary Material Application ISO Code
H, K, P

Dimensions

Insert Seat Size
4
Width
3.15mm
Overall Length
25.40mm
Insert Size
4
Corner Radius
0.60mm
Max. Grooving Width
4.00mm
Seat Size
4
Thickness
4.60mm
Reference Length
25.40mm
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code WMTS400M4P06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & reviews