Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4118587
  • Zoro # G3600823

product price: 
$
33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
WMT
Insert Seat Size
3
Width
3.1700mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4118587
Zoro #
G3600823
UPC #
4021169605741
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
ISO Number
WMTS125I3P08PT
Application
Grooving
Insert Style
WMT-P-PT
No. of Edges
2
Coating
ALOX-SN
Lead Angle
5 Degrees
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Manufacturer Grade
WU10PT
Number of Cutting Edges
2
Coating Process
PVD
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning
Chip-Breaker Code
PT
ANSI Code
WMTS125I3P08PT
Primary Material Application ISO Code
M, N, S
Secondary Material Application ISO Code
H, K, P
Hole Type
No Hole
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
3.1700mm
Overall Length
1 in
Insert Size
3
Corner Radius
0.0300 in
Max. Grooving Width
1/8 in
Reference Length
1 in
Thickness
0.1840 in
Seat Size
3
Wire Rope Length
1 in
Length
1 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code WMTS125I3P08PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.