Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4118594
  • Zoro # G3598181

product price: 
$
35.95
/ea
Sold in multiples of 5 for $179.75

Key Features

Style
WMT
Insert Seat Size
6
Width
0.1800 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4118594
Zoro #
G3598181
UPC #
4021169605390
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Lead Angle
5 Degrees
ISO Number
WMTS250I6P03PT
Coating
AlTiN
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Insert Style
WMT-P-PT
No. of Edges
2
ANSI Code
WMTS250I6P03PT
Secondary Material Application ISO Code
K, P
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
PT
Clearance Angle
5 Degrees
Secondary Material Application
Cast Iron, Steel
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Coating Process
PVD
Feed Type
High
Cutting Application
Grooving, Turning
Hole Type
No Hole
Manufacturer Grade
WU25PT
Primary Material Application ISO Code
M, N, S

Dimensions

Insert Seat Size
6
Width
0.1800 in
Insert Size
6
Overall Length
1.1270 in
Corner Radius
0.0100 in
Thickness
0.2390 in
Reference Length
1.1270 in
Max. Grooving Width
1/4 in
Seat Size
6
Wire Rope Length
1.1270 in
Length
1.1270 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, ANSI Code WMTS250I6P03PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.