Shop WIDIA

Grooving/Parting Insert, WMT-U-PC, Carbide

  • Mfr # 4170172
  • Zoro # G3598190

product price: 
$
33.85
/ea
Sold in multiples of 10 for $338.50

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170172
Zoro #
G3598190
UPC #
4021169609688
Country of Origin
Spain
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Insert Style
WMT-U-PC
No. of Edges
2
Lead Angle
6 Degrees
Coating
AlTiN
ISO Number
WMTR305M3UPC
Insert Material
Carbide
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
ANSI Code
WMTR305M3UPC
Finish - Machining
AlTiN
Clearance Angle
6 Degrees
Cutting Application
Profiling
Manufacturer Grade
WU10PT
Measurement System
Metric
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K, P
Hole Type
No Hole
Coating Process
PVD
Chip-Breaker Style
On One Side
Chip-Breaker Code
PC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, N, S
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
2

Dimensions

Insert Seat Size
3
Width
2.39mm
Overall Length
25.53mm
Corner Radius
1.53mm
Insert Size
3
Reference Length
25.53mm
Thickness
4.68mm
Seat Size
3
Max. Grooving Width
3.13mm
Wire Rope Length
25.53mm
Length
25.53mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.13mm, ANSI Code WMTR305M3UPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.