Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, WMT-U-PH, Carbide
- Mfr # 5331093
- Zoro # G3593659
product price:Â
$
33.29
/ea
Sold in multiples of 10 for
$332.90
Key Features
Style
WMT
Insert Seat Size
3
Width
0.0940 in
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5331093
- Zoro #
- G3593659
- UPC #
- 4059782198982
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 3
- Width
- 0.0940 in
- Corner Radius
- 0.0300 in
- Insert Size
- 3
- Overall Length
- 1 in
- Seat Size
- 3
- Max. Grooving Width
- 1/8 in
- Thickness
- 0.1830 in
- Reference Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code WMTS125I3P08PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.