Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5331095
  • Zoro # G3598260

product price: 
$
33.69
/ea
Sold in multiples of 10 for $336.90

Key Features

Style
WMT
Insert Seat Size
5
Width
0.1400 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5331095
Zoro #
G3598260
UPC #
4059782001206
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Lead Angle
5 Degrees
Insert Style
WMT-U-PH
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Insert Material
Carbide
ISO Number
WMTS188I5P03PH
No. of Edges
2
Cutting Application
Grooving, Turning
Secondary Material Application
Cast Iron, Steel
Material - Machining
Carbide
ANSI Code
WMTS188I5P03PH
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Manufacturer Grade
WU25PT
Clearance Angle
5 Degrees
Finish - Machining
AlTiN
Chip-Breaker Code
PH
Coating Process
PVD
Secondary Material Application ISO Code
K, P
Hole Type
No Hole
Primary Material Application ISO Code
M, N, S
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Feed Type
High
Number of Cutting Edges
2

Dimensions

Insert Seat Size
5
Width
0.1400 in
Insert Size
5
Overall Length
1.1270 in
Corner Radius
0.0100 in
Max. Grooving Width
0.1880 in
Thickness
0.2420 in
Reference Length
1.1270 in
Seat Size
5
Wire Rope Length
1.1270 in
Length
1.1270 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1880 in, ANSI Code WMTS188I5P03PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.