Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5345988
  • Zoro # G3820422

product price: 
$
39.59
/ea
Sold in multiples of 5 for $197.95

Key Features

Style
WMT
Insert Seat Size
8
Width
0.2300 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5345988
Zoro #
G3820422
UPC #
4050839381456
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Application
Grooving
Insert Material
Carbide
Coating
AlTiN
Lead Angle
7 Degrees
ISO Number
WMTS312I8P08PH
Mounting Style
Convex Prismatic Cross Section
Insert Style
WMT-U-PH
No. of Edges
2
Primary Material Application ISO Code
M, N, S
Chip-Breaker Code
PH
Cutting Application
Grooving, Turning
Coating Process
PVD
Feed Type
High
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
Hole Type
No Hole
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Finish - Machining
AlTiN
ANSI Code
WMTS312I8P08PH
Secondary Material Application ISO Code
K, P
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Steel
Manufacturer Grade
WU25PT

Dimensions

Insert Seat Size
8
Width
0.2300 in
Overall Length
1.1250 in
Insert Size
8
Corner Radius
0.0300 in
Reference Length
1.1250 in
Thickness
0.2730 in
Max. Grooving Width
5/16 in
Seat Size
8
Wire Rope Length
1.1250 in
Length
1.1250 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5/16 in, ANSI Code WMTS312I8P08PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.