Shop WIDIA

Grooving/Parting Insert, WR-P-PC, Carbide

  • Mfr # 6470263
  • Zoro # G3598565

product price: 
$
17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Style
Precision Ground
Insert Seat Size
3
Width
0.1020 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470263
Zoro #
G3598565
UPC #
4059782546035
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Ground
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Coating
AlTiN
Insert Style
WR-P-PC
ISO Number
WR125I03P00PC
Lead Angle
6 Degrees
No. of Edges
1
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Manufacturer Grade
WU25PT
Finish - Machining
AlTiN
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Coating Process
PVD
ANSI Code
WR125I03P00PC
Material - Machining
Carbide
Cutting Application
Grooving, Profiling
Number of Cutting Edges
1
Chip-Breaker Style
On One Side
Chip-Breaker Code
PC
Primary Material Application ISO Code
S
Hole Type
No Hole
Clearance Angle
6 Degrees

Dimensions

Insert Seat Size
3
Width
0.1020 in
Corner Radius
1/16 in
Overall Length
0.3760 in
Insert Size
3
Max. Grooving Width
1/8 in
Reference Length
0.3760 in
Seat Size
3
Thickness
0.1580 in
Wire Rope Length
0.3760 in
Length
0.3760 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code WR125I03P00PC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.