Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346397
  • Zoro # G3820720

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Style
WMT
Insert Seat Size
4
Width
0.1240 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346397
Zoro #
G3820720
UPC #
4050839382033
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
No. of Edges
2
Insert Material
Carbide
Application
Grooving
Lead Angle
5 Degrees
Mounting Style
Convex Prismatic Cross Section
Insert Style
WMT-U-PH
ISO Number
WMTS405M4U03PH
Coating
AlTiN
Manufacturer Grade
WU25PT
Feed Type
High
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Clearance Angle
5 Degrees
Secondary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Number of Cutting Edges
2
Cutting Application
Grooving, Turning
Finish - Machining
AlTiN
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, S
Hole Type
No Hole
Chip-Breaker Style
On One Side
Coating Process
PVD
Chip-Breaker Code
PH
Secondary Material Application
Cast Iron, Steel
ANSI Code
WMTS405M4U03PH

Dimensions

Insert Seat Size
4
Width
0.1240 in
Overall Length
1.0050 in
Corner Radius
0.0120 in
Insert Size
4
Thickness
0.1810 in
Seat Size
4
Reference Length
1.0050 in
Max. Grooving Width
0.1630 in
Wire Rope Length
1.0050 in
Length
1.0050 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1630 in, ANSI Code WMTS405M4U03PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.