Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346411
  • Zoro # G3597192

product price: 
$
37.69
/ea
Sold in multiples of 5 for $188.45

Key Features

Style
WMT
Insert Seat Size
8
Width
0.2300 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346411
Zoro #
G3597192
UPC #
4050839383290
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Coating
AlTiN
Application
Grooving
ISO Number
WMTS805M8U03PH
Lead Angle
7 Degrees
Insert Style
WMT-U-PH
No. of Edges
2
Cutting Application
Grooving, Turning
Finish - Machining
AlTiN
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Code
PH
Secondary Material Application ISO Code
K, P
Hole Type
No Hole
Measurement System
Fractional Inch
Manufacturer Grade
WU25PT
Chip-Breaker Style
On One Side
Feed Type
High
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, N, S
Number of Cutting Edges
2
ANSI Code
WMTS805M8U03PH
Secondary Material Application
Cast Iron, Steel

Dimensions

Insert Seat Size
8
Width
0.2300 in
Overall Length
1.1300 in
Corner Radius
0.0120 in
Insert Size
8
Reference Length
1.1300 in
Thickness
0.2740 in
Max. Grooving Width
0.3200 in
Seat Size
8
Wire Rope Length
1.1300 in
Length
1.1300 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3200 in, ANSI Code WMTS805M8U03PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.