Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346415
  • Zoro # G3599405

product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346415
Zoro #
G3599405
UPC #
4050839383658
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Lead Angle
5 Degrees
Insert Style
WMT-U-PH
No. of Edges
2
ISO Number
WMTS300M3P06PH
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Coating
AlTiN
Insert Material
Carbide
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, S
Number of Cutting Edges
2
Finish - Machining
AlTiN
Clearance Angle
5 Degrees
Chip-Breaker Code
PH
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
H, K, P
Hole Type
No Hole
Manufacturer Grade
WU10PT
Cutting Application
Grooving, Turning
ANSI Code
WMTS300M3P06PH
Measurement System
Metric
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application
Cast Iron, Hardened Steel, Steel

Dimensions

Insert Seat Size
3
Width
2.39mm
Corner Radius
0.60mm
Insert Size
3
Overall Length
25.65mm
Max. Grooving Width
3.00mm
Reference Length
25.65mm
Seat Size
3
Thickness
4.65mm
Wire Rope Length
25.65mm
Length
25.65mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code WMTS300M3P06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.