Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346423
  • Zoro # G3601191

product price: 
$
29.69
/ea
Sold in multiples of 5 for $148.45

Key Features

Style
WMT
Insert Seat Size
4
Width
3.15mm
Chip-Breaker
Yes
Grade
WU10HT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346423
Zoro #
G3601191
UPC #
4050839384372
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10HT
Cutting Direction
Neutral
Lead Angle
5 Degrees
Mounting Style
Convex Prismatic Cross Section
Coating
Bright (Uncoated)
Application
Grooving
Insert Material
Carbide
No. of Edges
2
Insert Style
WMT-U-PH
ISO Number
WMTS400M4P06PH
Clearance Angle
5 Degrees
Cutting Application
Grooving, Turning
ANSI Code
WMTS400M4P06PH
Measurement System
Metric
Number of Cutting Edges
2
Hole Type
No Hole
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Chip-Breaker Code
PH
Manufacturer Grade
WU10HT
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application ISO Code
N, S

Dimensions

Insert Seat Size
4
Width
3.15mm
Insert Size
4
Corner Radius
0.60mm
Overall Length
25.40mm
Max. Grooving Width
4.00mm
Thickness
4.60mm
Reference Length
25.40mm
Seat Size
4
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code WMTS400M4P06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.