Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346428
  • Zoro # G3597034

product price: 
$
45.79
/ea
Sold in multiples of 10 for $457.90

Key Features

Style
WMT
Insert Seat Size
5
Width
3.56mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346428
Zoro #
G3597034
UPC #
4050839384822
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Insert Material
Carbide
No. of Edges
2
ISO Number
WMTS500M5P06PH
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Lead Angle
5 Degrees
Coating
AlTiN
Insert Style
WMT-U-PH
Chip-Breaker Code
PH
Finish - Machining
AlTiN
Clearance Angle
5 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Primary Material Application ISO Code
M, N, S
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, P
Coating Process
PVD
Feed Type
High
Manufacturer Grade
WU25PT
Measurement System
Metric
ANSI Code
WMTS500M5P06PH
Hole Type
No Hole
Cutting Application
Grooving, Turning

Dimensions

Insert Seat Size
5
Width
3.56mm
Insert Size
5
Corner Radius
0.60mm
Overall Length
28.63mm
Thickness
6.15mm
Reference Length
28.63mm
Seat Size
5
Max. Grooving Width
5.00mm
Wire Rope Length
28.63mm
Length
28.63mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code WMTS500M5P06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.