Shop WIDIA

Grooving/Parting Insert, NGP, Carbide

  • Mfr # 3606979
  • Zoro # G3594079

product price: 
$
26.19
/ea
Sold in multiples of 10 for $261.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606979
Zoro #
G3594079
UPC #
4021169752032
Country of Origin
Unknown
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Application
Grooving
Insert Style
NGP
Coating
ALOX-SN
Insert Material
Carbide
No. of Edges
2
Rake
5 Degrees
Mounting Style
Notch
ISO Number
NGP3M150R
Lead Angle
11 Degrees
Measurement System
Metric
Manufacturer Grade
TN6010
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Hardened Steel
Cutting Application
Grooving
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
NGP3M150R
Hole Type
No Hole
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application ISO Code
H
Coating Process
PVD

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Seat Size
3
Thickness
8.74mm
Max. Grooving Width
1.50mm
Depth of Cut
1.90mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code NGP3M150R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.