Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4113579
  • Zoro # G3596580

product price: 
$
31.49
/ea
Sold in multiples of 5 for $157.45

Key Features

Style
WMT
Insert Seat Size
4
Width
3.15mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4113579
Zoro #
G3596580
UPC #
4021169607820
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Lead Angle
5 Degrees
Application
Grooving
Insert Style
WMT-U-PT
No. of Edges
2
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
ISO Number
WMTS405M4U06PT
Clearance Angle
5 Degrees
Manufacturer Grade
WU10PT
Finish - Machining
AlTiN
Hole Type
No Hole
Cutting Application
Grooving, Turning
Material - Machining
Carbide
ANSI Code
WMTS405M4U06PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
H, K, P
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Chip-Breaker Code
PT
Coating Process
PVD
Measurement System
Metric
Primary Material Application ISO Code
M, N, S
Number of Cutting Edges
2

Dimensions

Insert Seat Size
4
Width
3.15mm
Corner Radius
0.61mm
Overall Length
25.53mm
Insert Size
4
Seat Size
4
Reference Length
25.53mm
Max. Grooving Width
4.13mm
Thickness
4.62mm
Wire Rope Length
25.53mm
Length
25.53mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.13mm, ANSI Code WMTS405M4U06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.