Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6470543
  • Zoro # G3599633

product price: 
$
20.59
/ea
Sold in multiples of 5 for $102.95

Key Features

Style
Precision Molded
Width
0.3340 in
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470543
Zoro #
G3599633
UPC #
4059782549548
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
WG-U-PT
Coating
AlTiN
Insert Material
Carbide
Lead Angle
10.5 Degrees
ISO Number
WG380I10U3PT
Application
Grooving
No. of Edges
1
Mounting Style
Convex Prismatic Cross Section
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Chip-Breaker Code
PT
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
ANSI Code
WG380I10U3PT
Cutting Application
Grooving
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiN
Clearance Angle
10.5 Degrees
Hole Type
No Hole
Number of Cutting Edges
1
Manufacturer Grade
WU25PT
Coating Process
PVD

Dimensions

Width
0.3340 in
Insert Size
10
Overall Length
0.8170 in
Corner Radius
0.0470 in
Max. Grooving Width
0.3800 in
Seat Size
10
Reference Length
0.8170 in
Depth of Cut
0.1890 in
Thickness
0.3297 in
Wire Rope Length
0.8170 in
Length
0.8170 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3800 in, ANSI Code WG380I10U3PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.