Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4117255
  • Zoro # G3598373

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Style
WMT
Insert Seat Size
6
Width
4.57mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4117255
Zoro #
G3598373
UPC #
4021169606595
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Application
Grooving
Insert Material
Carbide
ISO Number
WMTS605M6U06PT
Mounting Style
Convex Prismatic Cross Section
Coating
AlTiN
No. of Edges
2
Insert Style
WMT-U-PT
Lead Angle
5 Degrees
Material - Machining
Carbide
Clearance Angle
5 Degrees
Secondary Material Application ISO Code
H, K, P
Hole Type
No Hole
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
Number of Cutting Edges
2
Manufacturer Grade
WU10PT
Primary Material Application ISO Code
M, N, S
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
ANSI Code
WMTS605M6U06PT
Coating Process
PVD
Chip-Breaker Code
PT
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning

Dimensions

Insert Seat Size
6
Width
4.57mm
Corner Radius
0.59mm
Overall Length
28.76mm
Insert Size
6
Reference Length
28.76mm
Max. Grooving Width
6.13mm
Thickness
6.10mm
Seat Size
6
Wire Rope Length
28.76mm
Length
28.76mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.13mm, ANSI Code WMTS605M6U06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.