Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4169557
  • Zoro # G3599520

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WP25CT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169557
Zoro #
G3599520
UPC #
4021169618826
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WP25CT
Cutting Direction
Neutral
No. of Edges
2
Application
Grooving
Lead Angle
5 Degrees
ISO Number
WMTS305M3U03PT
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Coating
TiN
Insert Style
WMT-U-PT
Coating Process
CVD
Clearance Angle
5 Degrees
Cutting Application
Grooving, Turning
Finish - Machining
TiN
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Primary Material Application ISO Code
K, P
Chip-Breaker Code
PT
Number of Cutting Edges
2
Manufacturer Grade
WP25CT
Material - Machining
Carbide
Hole Type
No Hole
Chip-Breaker Style
On One Side
ANSI Code
WMTS305M3U03PT

Dimensions

Insert Seat Size
3
Width
2.39mm
Overall Length
25.81mm
Corner Radius
0.31mm
Insert Size
3
Reference Length
25.81mm
Seat Size
3
Max. Grooving Width
3.13mm
Thickness
4.68mm
Wire Rope Length
25.81mm
Length
25.81mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.13mm, ANSI Code WMTS305M3U03PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.