Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4169565
  • Zoro # G3596395

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Style
WMT
Insert Seat Size
5
Width
3.56mm
Chip-Breaker
Yes
Grade
WP25CT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169565
Zoro #
G3596395
UPC #
4021169618444
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WP25CT
Cutting Direction
Neutral
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
ISO Number
WMTS505M5U03PT
Coating
TiN
Lead Angle
5 Degrees
No. of Edges
2
Insert Style
WMT-U-PT
Number of Cutting Edges
2
Material - Machining
Carbide
Clearance Angle
5 Degrees
Primary Material Application ISO Code
K, P
Measurement System
Metric
Coating Process
CVD
Hole Type
No Hole
ANSI Code
WMTS505M5U03PT
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning
Finish - Machining
TiN
Manufacturer Grade
WP25CT
Chip-Breaker Code
PT

Dimensions

Insert Seat Size
5
Width
3.56mm
Corner Radius
0.30mm
Insert Size
5
Overall Length
28.76mm
Reference Length
28.76mm
Thickness
6.16mm
Max. Grooving Width
5.13mm
Seat Size
5
Wire Rope Length
28.76mm
Length
28.76mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.13mm, ANSI Code WMTS505M5U03PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.