Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4169573
  • Zoro # G3598443

product price: 
$
43.19
/ea
Sold in multiples of 5 for $215.95

Key Features

Style
WMT
Insert Seat Size
8
Width
5.84mm
Chip-Breaker
Yes
Grade
WP25CT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169573
Zoro #
G3598443
UPC #
4021169618055
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WP25CT
Cutting Direction
Neutral
No. of Edges
2
ISO Number
WMTS805M8U06PT
Mounting Style
Convex Prismatic Cross Section
Coating
TiN
Application
Grooving
Insert Material
Carbide
Insert Style
WMT-U-PT
Lead Angle
7 Degrees
Material - Machining
Carbide
Manufacturer Grade
WP25CT
ANSI Code
WMTS805M8U06PT
Chip-Breaker Code
PT
Primary Material Application ISO Code
K, P
Coating Process
CVD
Finish - Machining
TiN
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning
Hole Type
No Hole

Dimensions

Insert Seat Size
8
Width
5.84mm
Insert Size
8
Corner Radius
0.61mm
Overall Length
28.70mm
Reference Length
28.70mm
Max. Grooving Width
8.13mm
Thickness
6.99mm
Seat Size
8
Wire Rope Length
28.70mm
Length
28.70mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.13mm, ANSI Code WMTS805M8U06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.