Shop WIDIA

Grooving/Parting Insert, WR-P-PC, Carbide

  • Mfr # 6470264
  • Zoro # G3594639

product price: 
$
16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Style
Precision Ground
Insert Seat Size
4
Width
0.1410 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470264
Zoro #
G3594639
UPC #
4059782546165
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Ground
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Convex Prismatic Cross Section
No. of Edges
1
Lead Angle
6 Degrees
Coating
AlTiN
ISO Number
WR187I04P00PC
Application
Grooving
Insert Style
WR-P-PC
Insert Material
Carbide
Cutting Application
Grooving, Profiling
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Clearance Angle
6 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Chip-Breaker Code
PC
Number of Cutting Edges
1
Manufacturer Grade
WU25PT
Primary Material Application ISO Code
S
ANSI Code
WR187I04P00PC
Finish - Machining
AlTiN
Hole Type
No Hole

Dimensions

Insert Seat Size
4
Width
0.1410 in
Corner Radius
3/32 in
Insert Size
4
Overall Length
0.3990 in
Reference Length
0.3990 in
Max. Grooving Width
3/16 in
Thickness
0.1740 in
Seat Size
4
Wire Rope Length
0.3990 in
Length
0.3990 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3/16 in, ANSI Code WR187I04P00PC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.