Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WGCME-C, LH
- Mfr # 6498947
- Zoro # G3761245
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Series
WGCME
Shank Shape
Square
Overall Length
5.9606 in
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6498947
- Zoro #
- G3761245
- UPC #
- 4059782935235
- Country of Origin
- Mexico
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Series
- WGCME
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
- ANSI Code
- WGCMEL1650C
- Features
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
- Toolholder Style
- WGCME-C
- Offset Shank
- Yes
- Max. Overhang
- 1/4 in
- ISO Number
- WGCMEL1650C
Dimensions
- Overall Length
- 5.9606 in
- Shank Length
- 126.00mm
- Shank Height
- 1 in
- Shank Width
- 1 in
- Wire Rope Length
- 5.9606 in
- Length
- 5.9606 in
- Fits Chest Size
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
Description
Indexable Grooving and Parting Toolholder, Left Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WGCMEL1650C, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.