Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WGCME-C, LH
- Mfr # 6498948
- Zoro # G3751840
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
6 in
Cutting Direction
Left Hand
Shank Length
119.40mm
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6498948
- Zoro #
- G3751840
- UPC #
- 4059782935365
- Country of Origin
- United States
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Series
- WGCME
- Features
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
- ISO Number
- WGCMEL1665C
- Offset Shank
- Yes
- Max. Overhang
- 1/2 in
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
- ANSI Code
- WGCMEL1665C
- Toolholder Style
- WGCME-C
Dimensions
- Overall Length
- 6 in
- Shank Length
- 119.40mm
- Shank Height
- 1 in
- Shank Width
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
Description
Indexable Grooving and Parting Toolholder, Left Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WGCMEL1665C, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.