Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSML160426C
- Mfr # 6461972
- Zoro # G3747762
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
Shank Shape
Square
Rake
3 Degrees Axial
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461972
- Zoro #
- G3747762
- UPC #
- 4059782536944
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Insert Style
- WG0400M04P04
- Shank Material
- High Speed Steel
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Number of Coolant Holes
- 1
- ANSI Code
- WGCSML160426C
- Center to Cutting Tip
- 1"
- Insert Holding Type
- Clamp
- ISO Number
- WGCSML160426C
- Toolholder Style
- WGCSM
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Length
- 105.40mm
- Insert Size
- 4
- Shank Height
- 1 in
- Shank Width
- 1 in
- Depth of Cut
- 1.0240"
- Head Length
- 1.8500"
- Cutting Height
- 1"
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 3 Degrees Axial, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.