Grooving/Parting Toolholder, WGCME-C, RH

  • Mfr # 6498944
  • Zoro # G3749129
product price: 
$
325.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Shank Length
119.40mm
Overall Length
6 in
Shank Shape
Square
Series
WGCME
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6498944
Zoro #
G3749129
UPC #
4059782934849
Country of Origin
United States

Dimensions

Shank Length
119.40mm
Overall Length
6 in
Shank Width
1-1/4 in
Shank Height
1-1/4 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable

Details

Item
Indexable Grooving and Parting Toolholder
Coolant Fed
Coolant Through
Shank Shape
Square
Series
WGCME
Cutting Direction
Right Hand
ANSI Code
WGCMER2065C
Toolholder Style
WGCME-C
Features
Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
Max. Overhang
1/4 in
Cutting Application
Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
Offset Shank
Yes
ISO Number
WGCMER2065C

Description

Indexable Grooving and Parting Toolholder, Right Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 1-1/4 in, ANSI Code WGCMER2065C, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews