Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WGCME-C, RH
- Mfr # 6499272
- Zoro # G3747823
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Series
WGCME
Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6499272
- Zoro #
- G3747823
- UPC #
- 4059782940086
- Country of Origin
- Unknown
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Series
- WGCME
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Features
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
- Toolholder Style
- WGCME-C
- ISO Number
- WGCMSR2050C
- ANSI Code
- WGCMSR2050C
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
Dimensions
- Overall Length
- 5-1/2 in
- Shank Length
- 4.5186 in
- Shank Width
- 1-1/4 in
- Shank Height
- 1-1/4 in
- Wire Rope Length
- 5-1/2 in
- Length
- 5-1/2 in
- Fits Chest Size
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
Description
Indexable Grooving and Parting Toolholder, Right Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 1-1/4 in, ANSI Code WGCMSR2050C, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.