Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL162B075
- Mfr # 3655937
- Zoro # G3747911
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Insert Size
2B
Shank Length
4-1/2"
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3655937
- Zoro #
- G3747911
- UPC #
- 4021169678035
- Country of Origin
- United States
Dimensions
- Insert Size
- 2B
- Shank Length
- 4-1/2"
- Overall Length
- 6 in
- Shank Width
- 1 in
- Shank Height
- 1 in
- Depth of Cut
- 3/4"
- Head Length
- 1-1/2"
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Insert Style
- WMTS094I2BP02PT
- Shank Material
- High Speed Steel
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ISO Number
- WMTSL162B075
- Center to Cutting Tip
- 1"
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- ANSI Code
- WMTSL162B075
- Measurement System
- Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.