Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WGCME-C, RH
- Mfr # 6499275
- Zoro # G3750885
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Length
5.8970 in
Overall Length
7 in
Shank Shape
Square
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6499275
- Zoro #
- G3750885
- UPC #
- 4059782940475
- Country of Origin
- Germany
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Series
- WGCME
- Features
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
- ANSI Code
- WGCMSR2465C
- ISO Number
- WGCMSR2465C
- Toolholder Style
- WGCME-C
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
Dimensions
- Shank Length
- 5.8970 in
- Overall Length
- 7 in
- Shank Height
- 1-1/2 in
- Shank Width
- 1-1/2 in
- Wire Rope Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
Description
Indexable Grooving and Parting Toolholder, Right Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 1-1/2 in, ANSI Code WGCMSR2465C, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.