Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, LH
- Mfr # 3655909
- Zoro # G3759960
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Material
High Speed Steel
Clamp
2.6050"
Series
WMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3655909
- Zoro #
- G3759960
- UPC #
- 4021169679261
- Country of Origin
- Brazil
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Material
- High Speed Steel
- Clamp
- 2.6050"
- Series
- WMT
- Cutting Direction
- Left Hand
- Clamp Screw
- 4 mm
- Insert Shape
- Bottom
- ISO Number
- WMTSL123087
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Offset Shank
- Yes
- Toolholder Style
- WMT
- ANSI Code
- WMTSL123087
- Max. Overhang
- 1/4 in
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Shank Length
- 85.22mm
- Overall Length
- 5 in
- Shank Width
- 3/4 in
- Depth of Cut
- 7/8 in
- Max. Grooving Width
- 1/8 in
- Shank Height
- 3/4 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 3/4 in, ANSI Code WMTSL123087, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.