Indexable Toolholder, DRGN,
- Mfr # 5697948
- Zoro # G3790970
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Length
25.00mm
Overall Length
150.00mm
Clamp
Kenclamp
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5697948
- Zoro #
- G3790970
- UPC #
- 4050841516105
- Country of Origin
- India
Dimensions
- Cutting Length
- 25.00mm
- Overall Length
- 150.00mm
- Insert Size
- 120400
- Shank Length
- 119.24mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Turning Toolholder, DRGN, Insert Style RN, Overall Length 150.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.