Grooving/Parting Toolholder, WMT, LH
- Mfr # 3656144
- Zoro # G3750781
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Series
WMT
Material
High Speed Steel
Shank Shape
Square
Shank Length
4.0470 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3656144
- Zoro #
- G3750781
- UPC #
- 4021169676901
- Country of Origin
- Germany
Dimensions
- Shank Length
- 4.0470 in
- Overall Length
- 5 in
- Shank Width
- 5/8 in
- Max. Grooving Width
- 2.00mm
- Shank Height
- 5/8 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Series
- WMT
- Material
- High Speed Steel
- Shank Shape
- Square
- Insert Shape
- Grooving
- Clamp Screw
- 3 mm
- Cutting Direction
- Left Hand
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ISO Number
- WMTCL102051
- ANSI Code
- WMTCL102051
- Toolholder Style
- WMT
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 5/8 in, ANSI Code WMTCL102051, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.