Grooving/Parting Toolholder, WMT, LH
- Mfr # 3655919
- Zoro # G3761412
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
4-3/8 in
Insert Shape
Bottom
Clamp Screw
4 mm
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3655919
- Zoro #
- G3761412
- UPC #
- 4021169678806
- Country of Origin
- Brazil
Dimensions
- Shank Length
- 4-3/8 in
- Overall Length
- 6 in
- Shank Width
- 1 in
- Shank Height
- 1 in
- Depth of Cut
- 7/8 in
- Max. Grooving Width
- 1/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Bottom
- Clamp Screw
- 4 mm
- Material
- High Speed Steel
- Shank Shape
- Square
- Series
- WMT
- Cutting Direction
- Left Hand
- Toolholder Style
- WMT
- ISO Number
- WMTSL163087
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ANSI Code
- WMTSL163087
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WMTSL163087, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.