Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, LH
- Mfr # 5514978
- Zoro # G3749205
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.25mm
Cutting Direction
Left Hand
Shank Length
125.25mm
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5514978
- Zoro #
- G3749205
- UPC #
- 4050839826360
- Country of Origin
- United States
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Series
- WMT
- ISO Number
- WGMEL2525
- Max. Overhang
- 8.62mm
- Offset Shank
- Yes
- Toolholder Style
- WMT
- ANSI Code
- WGMEL2525
- Cutting Application
- Cut-Off, Face Grooving, Grooving, Profiling, Turning
Dimensions
- Overall Length
- 150.25mm
- Shank Length
- 125.25mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.25mm
- Length
- 150.25mm
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGMEL2525, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.