Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, RH
- Mfr # 3655892
- Zoro # G3749740
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Material
High Speed Steel
Cutting Direction
Right Hand
Clamp Screw
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3655892
- Zoro #
- G3749740
- UPC #
- 4021169679964
- Country of Origin
- United States
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Clamp Screw
- 3 mm
- Clamp
- 2.8100"
- Series
- WMT
- Insert Shape
- Bottom
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ANSI Code
- WMTCR82B062
- Toolholder Style
- WMT
- ISO Number
- WMTCR82B062
- Offset Shank
- Yes
- Max. Overhang
- 0.1900 in
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Shank Length
- 3.3100 in
- Overall Length
- 4-1/2 in
- Max. Grooving Width
- 2.38mm
- Shank Width
- 1/2 in
- Shank Height
- 1/2 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 1/2 in, ANSI Code WMTCR82B062, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.