Thread Turning Toolholder, WGCSML120216
- Mfr # 6461888
- Zoro # G3761762
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
83.30mm
Shank Shape
Square
Cutting Direction
Left Hand
Rake
3 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6461888
- Zoro #
- G3761762
- UPC #
- 4059782531222
- Country of Origin
- United States
Dimensions
- Shank Length
- 83.30mm
- Insert Size
- 2
- Overall Length
- 4-1/2 in
- Shank Width
- 3/4 in
- Shank Height
- 3/4 in
- Depth of Cut
- 5/8"
- Cutting Height
- 3/4"
- Head Length
- 1.2200"
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Rake
- 3 Degrees Axial
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Insert Style
- WG0200M02P02
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 19.05mm
- ISO Number
- WGCSML120216
- Toolholder Style
- WGCSM
- ANSI Code
- WGCSML120216
- Measurement System
- Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 3 Degrees Axial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.