Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, RH
- Mfr # 3655900
- Zoro # G3761482
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Series
WMT
Clamp Screw
4 mm
Clamp
2.7500"
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3655900
- Zoro #
- G3761482
- UPC #
- 4021169679650
- Country of Origin
- Brazil
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Series
- WMT
- Clamp Screw
- 4 mm
- Clamp
- 2.7500"
- Cutting Direction
- Right Hand
- Insert Shape
- Bottom
- Shank Shape
- Square
- Material
- High Speed Steel
- ISO Number
- WMTSR103087
- ANSI Code
- WMTSR103087
- Offset Shank
- Yes
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- Max. Overhang
- 1/4 in
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 5 in
- Shank Length
- 85.72mm
- Depth of Cut
- 7/8 in
- Max. Grooving Width
- 1/8 in
- Shank Height
- 5/8 in
- Shank Width
- 5/8 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 5/8 in, ANSI Code WMTSR103087, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.