Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, RH
- Mfr # 5349641
- Zoro # G3761379
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Shank Length
2-3/4 in
Shank Shape
Square
Series
WMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5349641
- Zoro #
- G3761379
- UPC #
- 4050839389780
- Country of Origin
- United States
Dimensions
- Shank Length
- 2-3/4 in
- Overall Length
- 126.00mm
- Shank Width
- 32.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 126.00mm
- Length
- 126.00mm
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Series
- WMT
- Toolholder Style
- WMT
- ANSI Code
- WGMSR3232
- Cutting Application
- Cut-Off, Face Grooving, Grooving, Profiling, Turning
- ISO Number
- WGMSR3232
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGMSR3232, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.