Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, RH
- Mfr # 5514979
- Zoro # G3750282
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Series
WMT
Cutting Direction
Right Hand
Overall Length
150.25mm
Shank Length
125.25mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5514979
- Zoro #
- G3750282
- UPC #
- 4050839826452
- Country of Origin
- United States
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Series
- WMT
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Toolholder Style
- WMT
- ANSI Code
- WGMER2525
- Offset Shank
- Yes
- Cutting Application
- Cut-Off, Face Grooving, Grooving, Profiling, Turning
- Max. Overhang
- 8.62mm
- ISO Number
- WGMER2525
Dimensions
- Overall Length
- 150.25mm
- Shank Length
- 125.25mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.25mm
- Length
- 150.25mm
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGMER2525, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.