Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, S-CCLN-MN, HSS
- Mfr # 3029011
- Zoro # G3749250
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
300.00mm
Insert Size
120408
Rake
-14 Degrees Radial, -6 Degrees Axial
Shank Shape
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3029011
- Zoro #
- G3749250
- UPC #
- 4021169398544
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Rake
- -14 Degrees Radial, -6 Degrees Axial
- Shank Shape
- Offset
- Cutting Direction
- Right Hand
- Center to Cutting Tip
- 0 in
- ISO Number
- S40TCCLNR12MN4
- Toolholder Style
- S-CCLN-MN
- Insert Style
- CN.N120408
- ANSI Code
- S40TCCLNR12MN4
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Insert Holding Type
- Top Clamping
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Dimensions
- Overall Length
- 300.00mm
- Insert Size
- 120408
- Shank Dia.
- 40.00mm
- Shank Length
- 260.00mm
- Cutting Dia.
- 1.5748mm
- Min. Bore Dia.
- 55.00mm
- Head Length
- 40.00mm
- Insert Cutting Edge Length
- 12.90mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style CN.N120408, Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code S40TCCLNR12MN4, Center to Cutting Tip 0 in, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.