Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, RH
- Mfr # 5515022
- Zoro # G3748995
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Series
WMT
Shank Length
126.01mm
Shank Shape
Square
Overall Length
5.9610 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5515022
- Zoro #
- G3748995
- UPC #
- 4050839826728
- Country of Origin
- United States
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Series
- WMT
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Cutting Application
- Cut-Off, Face Grooving, Grooving, Profiling, Turning
- ISO Number
- WGMER2050
- Toolholder Style
- WMT
- ANSI Code
- WGMER2050
Dimensions
- Shank Length
- 126.01mm
- Overall Length
- 5.9610 in
- Shank Height
- 1-1/4 in
- Shank Width
- 1-1/4 in
- Wire Rope Length
- 5.9610 in
- Length
- 5.9610 in
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 1-1/4 in, ANSI Code WGMER2050, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.