Shop WIDIA

Indexable Toolholder, DDPN,

  • Mfr # 5696552
  • Zoro # G3792413

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Material
Steel
Style
Negative
Overall Length
6 in
Shank
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696552
Zoro #
G3792413
UPC #
4050841478120
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Material
Steel
Style
Negative
Shank
Square
Rake
-10 Degrees Axial, 0 Degrees Radial
Clamp
Kenclamp
Insert Shape
55 Degrees Diamond
Number of Inserts Required
1
Cutting Direction
Neutral
Insert Clearance Angle
0 Degrees
Approach Angle
62.5 Degrees
Toolholder Style
DDPN
Cutting Application
Profiling, Turning
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Insert Style
DN
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
ANSI Code
DDPNN164DKC3
Side Cutting Edge Angle
27.5 Degrees
ISO Number
DDPNN164DKC3
Material - Machining
High Speed Steel
Lead Angle
27.500 deg
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
6 in
Shank Length
4-3/8 in
Cutting Length
0.6104"
Insert Size
432
Shank Width
1 in
Shank Height
1 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DDPN, Insert Style DN, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.