Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit
Mfr # 15286
Zoro # G0563017
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H3 |
Overall Length | 2 1/8 in |
Thread Length | 3/4 in |
Shank Dia. | 5/32 in |
Details
Description
Tap Set, Tap Thread Size #8-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/4 in, Overall Length 2 1/8 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 4-Tool Kit, M18 5.0, M18 Multi-Tool (2696-24, 48-11-1850, 2626-20)
- PRECISION BRAND Feeler Gauge, 0.0100x12 L, PK12 (19385)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15H)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG08T)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-10, H3 Limit (14451)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, H3 Limit (14284)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, 2B Limit (11543)
- WIDIA Hand Tap Set, 3 PC, HSS, M4-0.7, D4 Limit (14760)
- WIDIA Left Hand Tap Set, HSS, 1/2 In., 3 pcs. (14288)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden case (DWTHS1/4-1-1/4SET)
- Widia Tap Sets