Hand Tap Set, 3 PC, HSS, No 2-56, H2 Limit
Mfr # 15137
Zoro # G0312785
product price: $44.99
/eaKey Features
Overall Length
1 3/4 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#2-56
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15137
Zoro #
G0312785
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 3/4 in
Tap Thread Size
#2-56
Shank Dia.
9/64 in
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Thread Length
7/16 in
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottom
Tap Thread Type
UNC
Standards
Unified and American National Threads
Includes
One Each Taper 4HF49, Plug 4HF50, Bottoming 4HF51
List Number
5305/5303
Tap Grouping
Tap Set
Measurement System
Decimal Inch
Thread Standard
UNC
Thread Limit
H2
Description
Tap Set, Tap Thread Size #2-56, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/16 in, Overall Length 1 3/4 in, Thread Limit H2, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.