Hex Milling Insert, 8.50mm, Carbide

  • Mfr # 3670866
  • Zoro # G3791339
product price: 
$
23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Mounting Hole Dia.
0.1970 in
Cutting Direction
Neutral
Mounting Style
Taper Screw
Insert Material
Carbide
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3670866
Zoro #
G3791339
UPC #
4021169662645
Country of Origin
United States
Cutting Direction
Neutral
Mounting Style
Taper Screw
Insert Material
Carbide
Item
Hexagon Milling Insert
Chip-Breaker
Yes
Inscribed Circle
5/8 in
Series
M1200
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
For Use With
M1200 Series Face Mills
Grade
TN6520
Insert Style
HNPJ
Insert Shape
Hexagon
ISO Number
HNPJ090543ANSNHD
Primary Material Application
Cast Iron
Chip-Breaker Code
HD
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
ANSI Code
HNPJ53511ANSNHD
Chip-Breaker Style
Double Sided
Insert Holding Type
Taper Screw
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish - Machining
AlOX-SN
Measurement System
Fractional Inch
Wiper Insert
Yes
Material - Machining
Carbide
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Included Angle
120 Degrees
Coating Process
PVD
Compatible Product Type
M1200 Series Face Mills

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Size
53511
Insert Thickness
0.2142"
Through Hole Inside Dia.
0.1970 in
Corner Radius
0.1709 in
Cutting Edge Length
8.50mm

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews