Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A16RSDUCR07, 200.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape
- Mfr # 3883294
- Zoro # G3573410
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16RSDUCR07
Rake
-4 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883294
- Zoro #
- G3573410
- UPC #
- 4021169805394
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- A16RSDUCR07
- Rake
- -4 Degrees Radial, 0 Degrees Axial
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Lead Angle
- -3 Degrees
- Left/Right Hand
- Right Hand
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -3 Degrees
- Insert Style
- DC
- ISO Number
- A16RSDUCR07
- Coolant Fed
- Coolant Through
- Toolholder Style
- A-SDUC
- Head Material
- Steel
- Cutting Application
- Boring
- Approach Angle
- 93 Degrees
- Insert Holding Type
- Screw On
- Center to Cutting Tip
- 11.00mm
- Measurement System
- Metric
Dimensions
- Overall Length
- 200.00mm
- Insert Size
- 070204
- Shank Dia.
- 16.00mm
- Min. Bore Dia.
- 20.00mm
- Insert Cutting Edge Length
- 7.75mm
- Cutting Height
- 8.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 200.00mm, A16RSDUCR07, 93 Degrees , 11.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.