Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, ABC1000R, 1.5500 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2836656
- Zoro # G3575605
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5500 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
ABC1000R
Shank Dia.
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2836656
- Zoro #
- G3575605
- UPC #
- 4021169540370
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- ABC1000R
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Left/Right Hand
- Right Hand
- Lead Angle
- -7 Degrees
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Coolant Fed
- Coolant Through
- Insert Style
- CD
- Number of Coolant Holes
- 1
- ISO Number
- ABC1000R
- Compatible Hardware
- T6 Insert Screw
- Approach Angle
- 97 Degrees
- Side Cutting Edge Angle
- -7 Degrees
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 15 Degrees
- Center to Cutting Tip
- 0.0950 in
- Number of Inserts
- 1
- Cutting Application
- Boring
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 1.5500 in
- Shank Dia.
- 5/32 in
- Insert Size
- 120605
- Shank Length
- 0.5500 in
- Max. Bore Depth
- 1 in
- Min. Bore Dia.
- 0.1800 in
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 4.03mm
- Wire Rope Length
- 1.5500 in
- Length
- 1.5500 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 1.5500 in, ABC1000R, 97 Degrees , 0.0950 in, T6 Insert Screw, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.